1 in. National Pipe Thread Pipe Iron Pipe Thread Tap On Pipe E5117
Model E-5117 1 in. National Pipe Thread Pipe Iron Pipe Thread Tap On Pipe E5117
Frequently Purchased Together
Product Details
- These taps are especially suited for restricted area work.
- All taps have taper of 3/4" per foot.
- Made from carbon steel in right hand configuration only.
- Marked with drill size for pilot hole
- Threads per inch: 11 1/2
- Marked with drill size for pilot hole.
Specifications
- Application:
- Commercial, Residential
- Bare Tool or Kit:
- Tool Kit
- Collection:
- Model E-5117
- End Connection 1:
- NPT
- End Connections:
- NPT
- Material:
- Carbon Steel
- Nominal Pipe Size:
- 1 in
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Overall Box Size:
- 3-9/10 in x 1-1/2 in x 1-2/5 in
- Tool Type:
- Reamer
- UL Listed:
- No
- Weight:
- 1 lb