1 in. Compact PEX Press Jaw
1 in. Compact PEX Press Jaw
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- In 4 sizes: 1/2", 3/4", 1", and 1 1/4".
- Eliminates user fatigue, perfect for larger sizes of PEX tubing where manual tools can require a great deal of force.
- Increased speed and reliability with PEX tubing connections.
- Pressing jaws never require calibration unlike manual crimp tools.
- Increased versatility of RIDGID Compact 100-B, 200-B and 210-B Pressing Tools. Same 100-B, 200-B and 210-B tool used to join copper tubing (with different pressing jaws).
Documents
Specifications
- ASTM:
- ASTM F-1807
- Application:
- Commercial, Residential
- Cutting Capacity:
- 1 in
- Fits Pipe Size:
- 1 in
- Origin:
- Domestic
- Overall Box Size:
- 4-3/4 in x 4 in x 1-3/4 in
- Tool Type:
- Press Jaw
- Weight:
- 2.5 lb