10 ft. 5/8 in. Sectional Cable
10 ft. 5/8 in. Sectional Cable
Frequently Purchased Together
Product Details
- 10' length
- Heavy-duty wind sectional cable
- 5/8" diameter
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K50, K60
- Diameter:
- 5/8 in
- Length:
- 10 ft
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Overall Box Size:
- 11-3/10 in x 11-1/5 in x 2-1/2 in
- Product Type:
- Sectional Cable
- Size:
- 5/8 in x 10 ft
- UL Listed:
- No
- Weight:
- 5 lb