RIDGID
1/0 ga. 25 ft. Extension Cable
Part #R62772 | Item #794026 | Manufacturer Part #62772
$
168.18
EACH
Cable Length ft :
25 ftProduct Details
- Extension cable
- For use with Ridgid Models KT-190 / KT-200 pipe thawers
- With lockwing and check
Specifications
Brand Model Compatibility: KT-190 and KT-200 Pipe Thawing Units
Cable Length ft : 25 ft
Cord Length: 25 ft
Tool Type: Cable
UL Listed: No
Weight: 11
Wire Gauge: 1/0 ga