1/0 ga. 25 ft. Pipe Thawing Kit
1/0 ga. 25 ft. Pipe Thawing Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Continuous operation design for constant power/faster thawing
- Variable output level to adjust the amperage to your needs
- For use on pipe that is 4 to 150 ft. long
- Input current: 15A
- Operates continuously without requiring any cool-down periods
- Simply attach the clamps to the metal pipe on each side of the frozen section and the pipe is thawed within minutes
- Lightweight design makes it easy to transport
- Powerful 115V operation works on any standard 15V amp outlet
- Includes: thawing unit, (2) cables 25 ft. long
Specifications
- AMP:
- 15
- Application:
- Commercial, Residential
- Cable Length (ft):
- 25 ft
- Fits Pipe Size:
- 1/2 in - 1-1/2 in
- Origin:
- Domestic
- Tool Type:
- Pipe Thawing Kit
- UL Listed:
- No
- Weight:
- 55 lb
- Wire Gauge (AWG):
- 1/0 ga