10 in Adjustable Wrench

You last purchased this on
 
RIDGID

10 in Adjustable Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

10 in Adjustable Wrench

  • Fast #
  • Part #R86912
  • Item #1445024
  • Manufacturer Part #86912
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dependable - Fully supported anti-slip jaw for greater wear resistance and safety for end-users
  • Universal - Laser etched jaw scales in SAE and metric scales
  • Quality - Chrome vanadium steel
  • Forged and heat-treated for durability.
  • High-grade alloy steel.
  • Nickel based plating with brushed finish to reduce rust and corrosion.
  • Wide jaw capacity
  • Double-Security - Threaded pin and visible stake for adjusting thumbscrew pin for working under extreme conditions
  • Jaw scales in SAE and metric for quick adjustment.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
10-13/50 in
Height:
297/500 in
Length:
10-13/50 in
Material:
Steel
Maximum Capacity:
1-1/8 in
Number of Tools Included:
1
Origin:
Global
Overall Box Size:
4 / 101.6 MM in x 101-3/5 in x 10.75 / 273.1 MM in
Overall Depth:
10-13/50 in
Overall Height:
297/500 in
Overall Length:
10-13/50 in
Overall Width:
2-18/25 in
Pipe Capacity:
1-17/50 in
Shape:
Rectangular
Tool Type:
Wrench
Weight:
1 lb
Width:
2-18/25 in
WrenchType:
Adjustable