10 in. Basin Wrench
10 in. Basin Wrench
Frequently Purchased Together
Product Details
- Tension plug holds head in any position up to 90° angle.
- Telescopic shanks on Models 1017 and 1019 quickly adjust for lengths from 10" to 17".
- Spring-loaded jaws of forged alloy steel provide fast, one-hand ratcheting.
- Weight 2 lbs.
- 4-position telescopic shanks for 10" thru 17".
Documents
Specifications
- Adjustable:
- No
- Application:
- Commercial, Residential
- Length:
- 10 in
- Material:
- Forged Alloy Steel
- Maximum Capacity:
- 1-1/4 in
- Number of Tools Included:
- 1
- Origin:
- Global
- Overall Box Size:
- 12-3/10 in x 4-3/10 in x 1-7/10 in
- Overall Length:
- 10 in
- Pipe Capacity:
- 1/8 in
- Tool Type:
- Wrench
- Weight:
- 1.75 lb
- WrenchType:
- Basin