RIDGID

10 in. Nut

Part #R31615  |  Manufacturer Part #31615

Length:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nut, 10 Wrench

Specifications

Length: 10 in

Product Type: Nut

Type: R31615