100 ft Electric Drain Cleaner

You last purchased this on
 
RIDGID

100 ft Electric Drain Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

100 ft Electric Drain Cleaner

  • Fast #
  • Part #R83557
  • Item #1882028
  • Manufacturer Part #83557
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Patented Cable Control System slows the drum, should cable or blade become completely lodged in blockage.
  • New integral-wound, solid core cable is tough and kink resistant. 5/8" x 100' (16 mm x 30.5 m).
  • Clear access to drum allows immediate view of cable for inspection plus easier and faster cleaning of drum and cable.
  • Lean, balanced design for easy one-man transport and operation.
  • New torque limiter feature.
  • Dual kickstands.
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Commercial, Residential
Autofeed Cable:
No
Cable Length (ft):
100 ft
Corded Cordless:
Corded
Fits Pipe Size:
3 in - 6 in
Horsepower:
1/2 hp
Origin:
Global
Overall Box Size:
34 in x 25 in x 22 in
Power Source:
Electric
RPM:
200
Tool Type:
Drum Machine
UL Listed:
No
Volts:
115V
Weight:
194 lb