100 ft. x 3/8 in. Cable

You last purchased this on
 
RIDGID

100 ft. x 3/8 in. Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

100 ft. x 3/8 in. Cable

  • Fast #
  • Part #R87587
  • Item #1675062
  • Manufacturer Part #87587
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 100' length
  • Integral wound drum cable
  • 3/8" diameter
  • Requires Certification

Specifications

Application:
Drain Cleaning
Diameter:
3/8 in
Length:
100 ft
Origin:
Domestic
Overall Box Size:
22-3/4 in x 21-3/4 in x 3-1/2 in
Product Type:
Cable
Weight:
34 lb