105 ft Electric Drain Cleaner
105 ft Electric Drain Cleaner
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cable clutch maximizes operator control to instantly stop and start the cable rotation.
- 1-1/4-inch cable cleans 3 to 10-inch diameter lines; 7/8-inch cable cleans 2 to 4-foot lines (200-feet).
- Includes: B-frame machine; rear guide hose; 1-1/4-inch heavy-duty cable and carrier; 9-piece head set; toolbox and mitt.
- Equipped with 3/4 HP motor. CSA approved. Approved to UL standards (NRTLC).
- Approved by CSA and UL Standards.
- The 3/4 HP motor spins the cable at 700 RPMs.
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Autofeed Cable:
- 2-way
- CSA Certified:
- Yes
- Cable Length (ft):
- 105 ft
- Corded Cordless:
- Corded
- Fits Pipe Size:
- 2 in - 8 in
- Horsepower:
- 3/4 hp
- Origin:
- Global
- Overall Box Size:
- 46 in x 22-1/2 in x 25 in
- Power Source:
- Electric
- Tool Type:
- Sectional Machine
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 256 lb