115 V 1/2 in. Drum Machine with C-45 Cable
115 V 1/2 in. Drum Machine with C-45 Cable
Frequently Purchased Together
Product Details
- Corrosion-resistant cable drum includes 75-feet of ½-inch diameter cable.
- Integrated Transport Cart - Easy movement to and from the job site. Heavy-duty, large wheels easily navigate over bumps and up stairs.
- Complete unit includes: manual controls, solid core cable, 4-piece head set, and gloves.
- "Solid Core” Cable - uses tough 3?8" (10 mm) or 1?2" (12 mm) Integral Wound (IW) solid core cable that is rugged and kink resistant.
- AUTOFEED® Control - offered as an accessory, this patented, automatic cable feed powers cable in and out of the drain.
- Induction-style belt motor spins at 165RPMs.
- Integrated Cable Control System causes the drum to stop spinning if the head becomes lodged in a blockage.
Specifications
- Application:
- Commercial, Residential
- Diameter:
- 1/2 in
- Length:
- 21 in
- Origin:
- Domestic
- Overall Box Size:
- 21 in x 15-1/2 in x 24 in
- Power Source:
- AC
- Tool Type:
- Drum Machine
- Type:
- R26998
- Volts:
- 115V
- Weight:
- 81 lb