50 ft 2-way Autofeed Cable Drain Air Gun

You last purchased this on
 
RIDGID

50 ft 2-way Autofeed Cable Drain Air Gun

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

50 ft 2-way Autofeed Cable Drain Air Gun

  • Fast #
  • Part #RID36008
  • Item #4034472
  • Manufacturer Part #36008
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes drums designed to clean 3/4-inch to 2-1/2-inch drain lines in sinks, tubs, showers and urinals.
  • AUTOFEED® design helps you feed and retrieve the cable without touching it.
  • Complete unit includes: AUTOFEED® controls; three inner cable drums; five-piece head set; metal carrying case; and gloves.
  • Drums won't rust or dent-ever.
  • Two-piece twist lock canister with interchangeable inner drum - Makes cable change-out simple; easy to match the right cable for the job.
  • Inner drum prevents water leaks and greatly reduces cable flip-over inside the drum.
  • Dent- and rust-resistant inner drum design virtually eliminates cable flip-over.
  • Premium-quality, compression-wound cable resists kinking.
  • Includes RIDGID® drain cleaning gloves and operator’s manual.
  • Drum Capacity: 50' of 5?16" (15 m of 8 mm) or 35' of 3?8" (11 m of 10 mm).
  • Requires Certification

Specifications

Application:
Commercial, Residential
Autofeed Cable:
2-way
Cable Length (ft):
50 ft
Case Included:
Yes
Corded Cordless:
Corded
Height:
11 in
Origin:
Global
Overall Box Size:
24-1/4 in x 11 in x 12-1/2 in
Power Source:
Electric
Tool Type:
Sink Machine
Volts:
115V
Weight:
42 lb