RIDGID

115V Drain Cleaning Sectional Machine

Part #R52972  |  Manufacturer Part #52972

Volts:

115V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Uses sections of 5/8” (16 mm) cable, cleans 1 ¼” to 4” (32-110 mm) lines up to 100 feet
  • C-8 best for 1 1/4” to 3” (32 mm to 75 mm) drains.
  • C-9 best for 2” to 4” (50 mm to 102 mm) drains.
  • Equipped with an A-17 adapter for runs up to 50’ (15 m) of 5/16” (8 mm) cable or, 35’ (11 m) of 3/8” (10 mm) continuous length cable.
  • 5/16” (8 mm) best for ¾” (20 mm) to 1 ½” (40 mm) lines.
  • 3/8” (10 mm) best for 1 ¼” (32 mm) to 2” (50 mm) lines.

Specifications

CSA Certified: Yes

Cable Length ft : 45 ft

Horsepower: 1/6 hp

Length: 45 ft

RPM: 400

UL Listed: Yes

Volts: 115V