RIDGID

115V Electric Soldering Gun

Part #R62862  |  Item #424496  |  Manufacturer Part #62862

$ 1,117.63 EACH

Volts:

115V
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
  • Pallet:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use for 1/4"-3" tube, soft soldering.No flame
  • Built-in insulated electrode holder
  • Metal carrying case

Specifications

Type: R62862

Volts: 115V