115V Power Drive

You last purchased this on
 
RIDGID

115V Power Drive

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

115V Power Drive

  • Fast #
  • Part #R45178
  • Item #5054309
  • Manufacturer Part #45178
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cuts both right and left-hand threads in seconds.
  • Can also be used to power 258 & 258XL pipe cutters.
  • Ideal for the demanding needs of mechanical, electrical and plumbing contractors.
  • Accommodates 1/8 to 2-inch 12-R Die Heads.
  • Requires Certification

Recommended Accessories


Specifications

AMP:
13
Application:
Commercial, Residential
Heat Rating:
28 °F
Horsepower:
1/2 hp
Origin:
Domestic
Overall Box Size:
31-1/2 in x 12-3/10 in x 9 in
RPM:
28
Tool Type:
Power Drive
Type:
R45178
UL Listed:
No
Volts:
115V