115V Spinning Jet Nozzle

Part #R82852  |  Item #1773468  |  Manufacturer Part #82852

$ 205.29 EACH

Volts:

115V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Working pressure of 1350 psi and flow of 1.4 gpm for fast, effective line cleaning.
  • Pulse action helps negotiate difficult bends and traps.
  • 1.5 HP motor draws 14 amps maximum and runs on most standard 115V circuits.R64862– Hose Reel; fits KJ-3000.
  • H-75 1/4" NPT Spin Nozzle 2200.

Specifications

CARB OTC LEED Compliant: No

Power Source: Electric

Type: R82852

UL Listed: No

Volts: 115V