1/2 - 1-5/8 in. PVC and CPVC Hose Pipe Cutter

Part #R23498  |  Item #6172112  |  Manufacturer Part #23498

$ 63.65 EACH

Cutting Capacity:

1/2 in - 1-5/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ratchet-style plastic
  • Pipe cutting capacity: 1/2" - 1-5/8"
  • Ergonomic grips on bottom handle are spaced at 1/2" increments to act as a quick pipe measuring scale
  • Burrless cutting operation provides a square cut
  • Easy turn-thumb latch for reliable storage
  • Durable aluminum construction for heavy-duty use

Specifications

Adjustable: Yes

Application: [CPVC, PE, PEX, PP, PVC, Rubber Hose]

Color Finish: Grey

Color Finish Category: Greys

Cutting Capacity: 1/2 in - 1-5/8 in

Depth: 13-1/2 in

GSA Approved: No

Handle Type: Ergonomic

Height: 1-1/2 in

IAPMO Listed: No

Material: Aluminum

Number of Tools Included: 1

Portable: No

Type: R23498

UL Listed: No

Weight: 1

Width: 6-3/4 in