RP 240 Press Tool Kit with 1/2 - 1 in. Jaws
ProPress® RP 240 Press Tool Kit with 1/2 - 1 in. Jaws
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ergonomic - Forward-positioned handle for stability
- Smart - Bluetooth connectivity and advanced color-coded light indicators for simple operation
- Compact - Lightweight and balanced for control and comfort
- While the tool is 1 lb lighter than its predecessor, with a better balance of weight, the tool will feel even lighter than that
- Persistent - Completes up to 140 presses per charge
- Agile - 180° head swivel for reaching tight spaces
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium
- Collection:
- ProPress®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red/Black
- Cutting Capacity:
- 1/2 in - 1 in
- Height:
- 9-1/2 in
- Jaw Capacity (in):
- 1/2 in - 1 in
- Length:
- 13 in
- Number of Tools Included:
- 1
- Origin:
- Global
- Overall Box Size:
- 21-1/4 in x 14 in x 5-1/2 in
- Power Source:
- Battery
- Tool Type:
- Press Tool
- Type:
- R57403
- UL Listed:
- No
- Volts:
- 12V
- Weight:
- 22.5 lb
- Width:
- 14 in