1/2 - 2 in. Thread Machine with Die Head
1/2 - 2 in. Thread Machine with Die Head
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High torque 6 brush motor
- Make-on and breakdown of fittings
- Ideal for production environments
- Adjustable thread depth
- Automatic oil feed
- HSS dies for long operating life
- Automatic chucking system
- No load RPM: 72
- Made in the USA
- Automatically adjusted thread length
Documents
Specifications
- AMP:
- 20
- Application:
- Residential
- Height:
- 37-1/2 in
- Horsepower:
- 1-1/2 hp
- Length:
- 13 in
- Pipe Capacity:
- 1/2 in - 2 in
- Power Source:
- Electric
- RPM:
- 72
- Tool Type:
- Pipe Threader
- UL Listed:
- No
- Volts:
- 115V