RIDGID
1/2 - 3/4 in. Die Set
Part #R47745 | Item #3696 | Manufacturer Part #47745
$
120.87
EACH
Pipe Capacity
Product Details
- Replacement die head
- Right hand die
Documents
Specifications
Brand Model Compatibility: 15682, 15722 and 97415 3000 Complete Power Threading Machines
Color Finish: Silver
End Connection 1: NPT
End Connections: NPT
Material: Alloy
Pipe Capacity: 1/2 in - 3/4 in
Portable: Yes
Thread Length: 0.75
Tool Type: Die Set
Type: R47745
UL Listed: No