1/2 - 3/4 in. Oil-Less Gold Die

Part #R67807  |  Item #667209  |  Manufacturer Part #67807

$ 201.55 EACH

Nominal Pipe Size:

1/2 in - 3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Oil-less, right hand gold die only
  • Self-contained threading machine with all tools needed to cut, ream and thread
  • Oil-less operation provides clean, dry threads ready for installation through automatic delivery of the specially formulated coolant from a built-in reservoir, through the die head and onto the pipe
  • Coolant evaporates on contact with the pipe, cooling the threads
  • Light weight with two carrying handles for portability for job-site threading and immediate installation
  • Foot switch has integral storage clip

Specifications

End Connection 1: NPT

Nominal Pipe Size: 1/2 in - 3/4 in

Tool Type: Pipe Die

Type: R67807