K-60SP 1/2 hp 115V Drain Cleaning Machine Sectional Sewer Machine for 1-1/4 in to 4 in Drain Lines with 75 ft of 7/8 in C-10 Cable
K-60SP 1/2 hp 115V Drain Cleaning Machine Sectional Sewer Machine for 1-1/4 in to 4 in Drain Lines with 75 ft of 7/8 in C-10 Cable
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Cable clutch maximizes operator control to instantly stop rotating the cable
- Two lift points make it easy to transport the unit up and down a ladder
- Includes: Machine; rear guide hose; 75-feet of 7/8-inch cable and carrier; 5-piece head set; toolbox and mitt
- A compact machine for institutional, commercial or residential cleaning. Also ideal for septic tank vacuum truck operators. Small enough to fit into cramped spaces, yet powerful enough to clear tough blockages
- The cable will stop when the handle is released
- Includes 75' of 7/8" C-10 cable, an A-8 cable carrier, an A-1 mitt and a 7 piece tool set which 3 augers (straight, funnel and retrieving) 1 spade cutter, 1 shark tooth cutter, 1 pin key and a toolbox to store everything but the cable
- The 1/2 HP motor spins the cable at 600 RPMs
- Approved by CSA and UL standards
- Remove only two bolts to access jaw set for cleaning or replacement. Removal of same bolts provides access to belt drive
Specifications
- Application:
- Cleaning, Commercial, Institutional, Residential
- Bare Tool or Kit:
- Tool Kit
- Cable Length (ft):
- 75 ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Horsepower:
- 1/2 hp
- Origin:
- Domestic
- Overall Box Size:
- 9-1/2 in x 18 in x 14 in
- Power Source:
- Electric
- RPM:
- 600
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 92 lb