1/2 in. - 2 in. NPT Ratchet Thread Set
1/2 in. - 2 in. NPT Ratchet Thread Set
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 32-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Comes with ½, ¾ & 1, 1-1/4, 1-1/2 & 2-inch die heads.
- Dependable, heavy-duty construction.
- Simple design for easy operation.
- All sizes of die heads fit in the ratchet without any additional pieces.
- 16 teeth for a short handle swing
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- End Connection 1:
- NPT
- End Connections:
- NPT
- Handle Type:
- Ratcheting
- Maximum Capacity:
- 2 in
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Overall Box Size:
- 25-1/2 in x 8-4/5 in x 4-3/10 in
- Pipe Capacity:
- 1/2 in - 2 in
- Tool Type:
- Threader
- Type:
- R36475
- Weight:
- 34 lb