1/2 in. - 3/4 in. High Speed Rh Universal NPT Die Stainless Steel

Part #R47785  |  Item #54298  |  Manufacturer Part #47785

$ 187.57 EACH

Pipe Capacity

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Nominal Pipe Taper
  • For Universal Die Heads
  • Stainless Steel Die Set

Specifications

Application: Commercial, Residential

End Connection 1: NPT

End Connections: NPT

Material: Stainless Steel

Number Of Pieces: 4 Piece

Origin: Domestic

Pipe Capacity: 1/2 in - 3/4 in

Tool Type: Pipe Die

UL Listed: No