1/2 in. - 3/4 in. Manual PEX Crimp

Part #R23468  |  Item #2971067  |  Manufacturer Part #23468

$ 172.22 EACH
(Pricing is for 1/2 in - 3/4 In)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Reduced weight - over 20% lighter than traditional PEX crimp tools
  • Up to 33% less force required to produce a crimp
  • Compact tool length for access to tight spaces
  • Easily adjustable lock screw for tool calibration
  • Comes standard with a go/no-go gauge
  • Size: 1/2"
  • Close quarters ASTM PEX crimp tools
  • For use with ASTM F187 copper crimp ring PEX tubing connections

Specifications

ASTM Specifications: ASTM F-1807

CARB OTC LEED Compliant: No

Color Finish: [Black, Red]

Fits Pipe Size: 1/2 in - 3/4 In

IAPMO Listed: Yes

Jaw Capacity in : 3/4 in

Material: Plastic

Material Type: Polycarbonate

Power Source: Manual

Tool Type: Crimper

Type: R23468

UL Listed: No