12 in Adjustable Wrench

Part #R86917  |  Item #1476196  |  Manufacturer Part #86917

$ 31.14 EACH

Length:

12 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Jaw scales in SAE and metric for quick adjustment
  • High grade material is forged and heat treated for durability
  • Finish helps reduce rust and corrosion
  • Ergonomic cushioned grips on 6", 8", 10" and 12" models
  • Cushioned grips are not intended as insulation against electric shock

Specifications

Length: 12 in

Maximum Capacity: 1-5/16 in

Number of Tools Included: 1

Wrench Type: Adjustable