1/2 in. Fitting Brush 3 Pack for Ridgid 122XL Copper Cutting and Prep Machine

You last purchased this on
 
RIDGID

1/2 in. Fitting Brush 3 Pack for Ridgid 122XL Copper Cutting and Prep Machine

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

1/2 in. Fitting Brush 3 Pack for Ridgid 122XL Copper Cutting and Prep Machine

  • Fast #
  • Part #R93717
  • Item #3305584
  • Manufacturer Part #93717
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pipe prep fitting brush
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
122 and 122XL
Brush Type:
Fitting Brush
Diameter:
1/2 in
Diameter - Outside:
1/2 in
Package Quantity:
Pack of 3
Weight:
0.5 lb