1/2 in. NPT High Speed Pipe Die 12-R
1/2 in. NPT High Speed Pipe Die 12-R
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 5859-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 14 threads per inch
- For use with the Ridgid® models OO-R, 12-R, O-R, 11-R , 30A, and 31A pipe threaders
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 12-R, 258, 258XL, Model 700
- End Connection 1:
- NPT
- End Connections:
- NPT
- Material:
- High Speed Steel
- Nominal Pipe Size:
- 1/2 in
- Number of Pieces:
- 4 Piece
- Origin:
- Domestic
- Overall Box Size:
- 5-1/2 in x 3-1/2 in x 3/4 in
- Pipe Capacity:
- 1/8 in - 2 in
- Tool Type:
- Pipe Die
- UL Listed:
- No