1/2 in. Or 3/4 in. Copper Cleaning Tool

Part #R34142  |  Item #84813  |  Manufacturer Part #34142

$ 19.38 EACH

Outside Diameter:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Combines tube O.D. Cleaning and fitting I.D. Brush into one hand tool
  • High carbon steel brushes quickly clean 1/2 in to 3/4 in nominal tube and fittings in preparation for soldering or brazing
  • Durable plastic construction designed for easy brush replacement
  • Full lifetime warranty against material defects and workmanship

Specifications

Brush Type: Cleaning

Inside Diameter: 3/4 in

Length: 9-3/10 in

Material: [Carbon Steel, Plastic]

Number of Tools Included: 1

Outside Diameter: 1/2 in

Tool Type: Cleaning Brush

Type: R34142

Weight: 3.25