1/2 in soft, 7/16 in medium, 3/8 in hard metals Bolt Cutter
Model S30 1/2 in soft, 7/16 in medium, 3/8 in hard metals Bolt Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Proven, durable design preferred by professionals
- Blades remain sharp, even with daily and repeated use
- Delivers cutting power through: Soft metal hardness (15RC) up to 1/2-inches medium metal hardness (31RC) up to 7/16-inches high metal hardness (42RC) up to 3/8-inches
Specifications
- Application:
- Commercial, Residential
- Collection:
- Model S30
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Cutting Capacity:
- 1/2 in
- Length:
- 31 in
- Material:
- Alloy Steel
- Number of Tools Included:
- 1
- Origin:
- Global
- Overall Box Size:
- 32-1/2 in x 9 in x 2-1/4 in
- Tool Type:
- Bolt Cutter
- Weight:
- 8.875 lb