RIDGID

12-R 2 in. High Speed NPT Die Head Comp

Part #R37505  |  Manufacturer Part #37505

Nominal Pipe Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Product Features: 2" Nominal Pipe Size
  • For use with Alloy
  • Right handed

Specifications

Material: Stainless Steel

Nominal Pipe Size: 2 in

Tool Type: Pipe Die