0 items

Ridgid 12-R Stainless Steel Segment

R3795

Nominal Pipe Size

1/2 in
Starting at $66.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 14 threads per inch
  • For stainless steel
  • For use with the Ridgid® models OO-R, 12-R, O-R, 11-R , 30A, and 31A pipe threaders

SPECIFICATIONS

Material
Stainless Steel
Nominal Pipe Size
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday