12 gal 5.0 Peak Horsepower Wet/Dry Vacuum

You last purchased this on
 
RIDGID

RT1200 12 gal 5.0 Peak Horsepower Wet/Dry Vacuum

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

RT1200 12 gal 5.0 Peak Horsepower Wet/Dry Vacuum

  • Fast #
  • Part #R62703
  • Item #7910230
  • Manufacturer Part #62703
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Accessory Storage Caddy - Keeps accessories organized and close at hand for easy access.
  • Blowing Capacity - Blow leaves from walkways or decks and debris from job sites, tools, etc.
  • Sound Reduction Technology - Scroll Noise Reduction® is a patented feature that provides quiet operation by precisely controlling the flow of air through the vac.
  • Professional Locking Hose - The ultra-flexible hose won’t pull loose during use, and is four times more durable than our standard hose. This 1-7/8” x 8’ hose has a smooth interior surface to reduce clogging.
  • Includes - Vacuum, owner's manual, 2 extension wands, 1 7/8” x 8’ premium locking pro hose, utility nozzle, wet nozzle, car nozzle, and standard filter.
  • Professional Locking Hose - The ultra-flexible hose won’t pull loose during use, and is four times more durable than our standard hose. This 1-7/8"x 8' hose has a smooth interior surface to reduce clogging.
  • Requires Certification

Documents


Specifications

AMP:
9
Application:
Commercial, Residential
Automatic Shut-Off:
No
Bare Tool or Kit:
Bare Tool
CFM:
130 ft3/min
Capacity:
12 gal
Collection:
RT1200
Cord Length:
15 ft
Corded Cordless:
Corded
Filter Type:
Cartridge
Horsepower:
5 hp
Material:
Plastic
Material Type:
Polypropylene
Origin:
Global
Overall Box Size:
17 in x 17 in x 24 in
Power Source:
Electric
UL Listed:
Yes
Vacuum Type:
Wet & Dry
Volts:
120V
Watts:
1200 W
Weight:
18.28 lb