120V 12 gal Wet & Dry Vacuum
This product has been replaced by
Manufacturer Part #62703
120V 12 gal Wet & Dry Vacuum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Longer motor life - Durable, long-lasting motor backed by industry's best warranty
- Polypropylene drum construction - Rugged construction to meet the high demands of worksites
- Powerful 5.0 Peak horsepower - High performance wet dry vacuum
- Blowing capacity - Blow leaves from walkways or decks, and debris from job sites, tools, etc
- Accessory storage - Keeps accessories organized and close by for easy access.
- Cord-Wrap/large handle - Large carry handle provides an area for the storage of the 15’ power cord
- Oversized drain - Large drain located at the lowest point of the drum for emptying of water
- 360° caster wheels - Provides increased maneuverability
- Qwik Lock® filter fastening system - Install or remove your filter quickly, easily and secure without tools or fasteners
- Professional locking hose - The ultra-flexible hose won’t pull loose during use, and is four times more durable than our standard hose
Specifications
- AMP:
- 10
- Automatic Shut-Off:
- No
- CFM:
- 145 ft3/min
- Capacity:
- 12 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 15 ft
- Corded Cordless:
- Corded
- Diameter:
- 2-1/2 in
- Horsepower:
- 5 hp
- Length:
- 8 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Power Source:
- Electric
- UL Listed:
- No
- Vacuum Type:
- Wet & Dry
- Volts:
- 120V
- Weight:
- 18-7/25 lb