120V 16 gal Wet & Dry Vacuum
This product has been replaced by
Manufacturer Part #50353
120V 16 gal Wet & Dry Vacuum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12A
- 6.5 peak HP motor
- Includes 2 1/2" x 7' Dual-Flex™ locking hose, 2 extension wands, utility nozzle, car nozzle, wet nozzle, and crevice tool
- Integral drain plug
- Reduced sound level
- Automatic suction shut-off prevents liquid overflow
- Weight: 27.8 lbs
- 16 gallon stainless steel drum
- 20' cord
Specifications
- AMP:
- 12
- CFM:
- 203 ft3/min
- Capacity:
- 16 gal
- Cord Length:
- 20 ft
- Corded Cordless:
- Corded
- Horsepower:
- 6-1/2 hp
- Power Source:
- Electric
- UL Listed:
- Yes
- Vacuum Type:
- Wet & Dry
- Volts:
- 120V