120V Sink Drain Cleaner

Part #RID36028  |  Item #4034511  |  Manufacturer Part #36028

$ 611.62 EACH

Volts:

120V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Excellent for small line cleaning. Opens clogged lavatory, sink lines, urinals and tub or shower drains
  • Advanced two-way AUTOFEED® control keeps hands and work area clean – advances & retrieves cable with push of a lever.
  • Manual version has a slide-action chuck for quick locking/releasing of cable (Not available in Europe).
  • Lightweight, easy-to-use, no setup required.
  • Variable speed power unit rotates cable 0-600 RPMs.
  • Two-piece twist lock canister with interchangeable inner drum
  • Makes cable change-out simple; easy to match the right cable for the job.
  • Inner drum prevents water leaks and greatly reduces cable flip-over inside the drum.
  • Drums won't rust or dent-ever
  • Drum Capacity: 50' of 5⁄16" (15 m of 8 mm) or 35' of 3⁄8" (11 m of 10 mm)

Documents

Specifications

Autofeed Cable: 2-way

Cable Length ft : 50 ft

Fits Pipe Size: 3/4 in - 2-1/2 in

Height: 11 in

Power Source: Electric

Volts: 120V