RP 241 Press Tool Kit with 1/2 - 1-1/4 in. Jaws

You last purchased this on
 
RIDGID

ProPress® RP 241 Press Tool Kit with 1/2 - 1-1/4 in. Jaws

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

ProPress® RP 241 Press Tool Kit with 1/2 - 1-1/4 in. Jaws

  • Fast #
  • Part #R57363
  • Item #7386834
  • Manufacturer Part #57363
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • User-friendly - One-handed operation for ease of use
  • Smart - Bluetooth connectivity and advanced color-coded light indicators for simple operation
  • Compact - Lightweight and balanced for control and comfort
  • While the tool is 1 lb lighter than its predecessor, with a better balance of weight, the tool will feel even lighter than that
  • New 12V Lithium-Ion Battery offers over 140 crimps per charge
  • Persistent - Completes up to 140 presses per charge
  • Agile - 180° head swivel for reaching tight spaces
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Bare Tool or Kit:
Tool Kit
Battery Size:
2.5AH
Battery Type:
Lithium
Collection:
ProPress®
Color Finish Category:
Reds
Color Finish Name:
Red/Black
Cutting Capacity:
1/2 in - 1-1/4 in
Height:
4-1/4 in
Jaw Capacity (in):
1/2 in - 1-1/4 in
Length:
15-4/5 in
Number of Tools Included:
1
Origin:
Global
Overall Box Size:
21 in x 14 in x 6 in
Portable:
Yes
Power Source:
Battery
Tool Type:
Press Tool
Type:
R57363
UL Listed:
No
Volts:
12V
Weight:
24.5 lb