1/4 - 1-1/2 in. Volts Thread Machine
1/4 - 1-1/2 in. Volts Thread Machine
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- One-piece aluminum housing creates a durable machine.
- Through head oiling combined with adjustable oil flow control sets the oiling for best threading performance .
- One piece aluminum base with built-in handles and 80-lb design allow for easy transport.
- Approved by CSA to CSA and UL standards (115V only)
- Through die head oiling.
- Adjustable oil flow control.
- Includes dies, die head, reamer and cutter
- Integral foot switch hanger for convenient storage during transport.
Recommended Accessories
Specifications
- AMP:
- 13
- Application:
- Commercial, Residential
- Heat Rating:
- 44 °F
- Horsepower:
- 1/2 hp
- Origin:
- Global
- Overall Box Size:
- 26-1/2 in x 18-1/2 in x 18-3/10 in
- Pipe Capacity:
- 1/4 in - 1-1/2 in
- RPM:
- 44
- Tool Type:
- Threader
- Type:
- R61142
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 80 lb