1/4 - 3/8 in. Alloy Right Hand Universal NPT Die
1/4 - 3/8 in. Alloy Right Hand Universal NPT Die
Frequently Purchased Together
Product Details
- For Universal Die Heads
- Alloy Pipe Die Set
- Nominal Pipe Taper
- For use with the Ridgid® pipe dies 504A, 711, 713, 811A, 815A, 816, 817 and 842
Specifications
- Application:
- Commercial, Residential
- Material:
- Alloy Steel
- Nominal Pipe Size:
- 1/4 in - 3/8 in
- Origin:
- Domestic
- Overall Box Size:
- 9 in x 5 in x 3/5 in
- Tool Type:
- Pipe Die