Ridgid 1/4 - 6 in. Vise Jaw

R41085

Pipe Capacity

1/4 in - 6 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Rugged base has handy pipe rest and bender
  • Vise jaw only

SPECIFICATIONS

Brand Model Compatibility
Ridgid® BC-610 bench chain vise
Material
Cast Iron
Pipe Capacity
1/4 in - 6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday