1/4 - 1-1/8 in. Aluminum Tubing, Brass Tubing, Copper Tubing, Plastic Tubing Pipe Cutter

You last purchased this on
 
RIDGID

Autofeed® 1/4 - 1-1/8 in. Aluminum Tubing, Brass Tubing, Copper Tubing, Plastic Tubing Pipe Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Autofeed® 1/4 - 1-1/8 in. Aluminum Tubing, Brass Tubing, Copper Tubing, Plastic Tubing Pipe Cutter

  • Fast #
  • Part #RID86127
  • Item #1445186
  • Manufacturer Part #86127
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Knob provides easier tightening of the feed screw.
  • Rollers include grooves for close-to-flare cuts.
  • Includes replacement cutting wheel stored in knob
  • Ratchet handle also compatible with model 11 tubing cutter
  • Ratcheting handle (sold separately) can be added.
  • Cutter wheel made from high-grade steel for long-life.
  • Requires Certification

Recommended Accessories


Specifications

Adjustable:
Yes
Application:
Commercial, Residential
Blade Material:
Steel
Collection:
Autofeed®
Cutting Capacity:
1/4 in - 1-1/8 in
GSA Approved:
No
Handle Type:
Ergonomic
IAPMO Listed -:
No
Length:
2-3/4 in
Material:
Aluminium
Maximum Capacity:
3-7/40 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Origin:
Domestic
Pipe Capacity:
1/4 in
Portable:
No
Tool Type:
Cutter
UL Listed:
No