14 in. Digital Recording Monitor w/Wi-Fi
14 in. Digital Recording Monitor w/Wi-Fi
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in wi-fi and Bluetooth allows live inspection streaming on an iOS or Android device with the freeHQx® live app
- Capture photos, PhotoTalk™ media, video, and Autolog directly to a USB drive
- Display resolution 640 x 480 pixel
- Water-resistant keypad gives direct control of camera and monitor functions
- Daylight viewable display provides a crisp, clear, in-pipe image
- TiltSense™ displays the camera's degree of tilt from horizontal when connected to a SeeSnake camera reel with TruSense
- For added convenience, use the docking system to mount the CS6xPak onto a Compact series reel
Documents
Specifications
- Battery Size:
- 18V
- Battery Type:
- Lithium
- Height:
- 10-3/5 in
- Length:
- 14 in
- Maximum Temperature:
- 122
- Power Source:
- Battery
- Smart Home Enabled:
- Yes
- Weight:
- 5.7 lb
- Width:
- 7-3/5 in
- Wireless Communication - FEI:
- Bluetooth/Wi-Fi