15/25V Digital Reporting Monitor with Battery and Charger
This product has been replaced by
Manufacturer Part #69038
SeeSnake® CS65x 15/25V Digital Reporting Monitor with Battery and Charger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Display type 6.5 in LCD
- Dual USB ports give you the ability to make up to two copies of the job at once
- Display resolution 640 x 480 pixel
- TiltSense™ displays the camera's degree of tilt from horizontal when connected to a SeeSnake camera reel with TruSense™
- Docks to the SeeSnake MAX™ rM200 reel for easy transport
- Built-in Wi-Fi and Bluetooth allows live inspection streaming on an iOS or Android device with the free HQx® Live app
- Durable, internal solid-state storage device provides ample storage for multiple inspection jobs
Documents
Specifications
- Battery Size:
- 18V
- Battery Type:
- Lithium
- Collection:
- SeeSnake® CS65x
- GSA Approved:
- No
- Height:
- 9-1/2 in
- Length:
- 16 in
- Maximum Temperature:
- 122
- Minimum Temperature:
- 14
- Number of Batteries Charged at Once:
- 2
- Portable:
- Yes
- Power Source:
- Battery
- Smart Home Enabled:
- No
- Tool Type:
- Digital Reporting Monitor, Batteries, Charger
- UL Listed:
- No
- Volts:
- 15/25V
- WIFI Enabled:
- Yes
- Watts:
- 25 W
- Weight:
- 13.1 lb
- Width:
- 12-1/2 in
- Wireless Communication - FEI:
- Wi-Fi