0.1 gal Cutting Oil Aerosol in Amber

You last purchased this on
 
RIDGID

0.1 gal Cutting Oil Aerosol in Amber

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

0.1 gal Cutting Oil Aerosol in Amber

  • Fast #
  • Part #R22088
  • Item #2996408
  • Manufacturer Part #22088
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Speeds metal removal.
  • Improves thread quality.
  • Cools threads and pipe during operation.
  • Formulated to produce superior quality threads on stainless steel and black pipe
  • Reduces threading torque
  • Reduces threading torque.
  • Requires Certification

Specifications

Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Reds
Color Finish Name:
Amber
NSF Certified:
No
Origin:
Domestic
Product Type:
Cutting Oil
Size:
0.1 gal
Tool Type:
Threader Set
Weight:
12 lb