1/8 - 1-1/4 in. Power Drive

Part #R15722  |  Item #161597  |  Manufacturer Part #15722

$ 4,680.99 EACH

Pipe Capacity:

1/8 in - 1-1/4 in

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ideal for threading and roll grooving applications
  • Quick and easy set up with the stand's integral locking tray and folding legs.
  • Easily move using the included transport wheels.
  • The carriage, designed to hold threading tools, rides on heavy-duty support bars
  • COMPLETE system includes: • 300 Power Drive that operates at 57 RPMs • 1206 Stand w/clip-on tool tray • 311 Carriage with Lever • 341 Reamer • 360 Cutter • 811A Universal Die Head • ½ to 2-inch Universal Alloy Dies • Oiler w/1-gallon premium thread cutting
  • Fast transport and set-up.

Specifications

AMP: 18

Application: Commercial, Residential

Horsepower: 1/2 hp

Origin: Domestic

Pipe Capacity: 1/8 in - 1-1/4 in

RPM: 57

Tool Type: Threader

Volts: 115V

Weight: 212