1/8 - 2-3/8 in. PVC and CPVC Hose Pipe Cutter

Part #R30088  |  Item #3632277  |  Manufacturer Part #30088

$ 108.07 EACH

Cutting Capacity:

1/8 in - 2-3/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ratchet-style
  • Ergonomic grips are spaced at 1/2" increments to act as a quick pipe measuring scale
  • Easy turn-thumb latch for reliable storage
  • X-CEL® quick change blade
  • Burrless cutting operation provides a square cut

Specifications

Adjustable: Yes

Application: [CPVC, PE, PEX, PP, PVC, Rubber Hose]

Cutting Capacity: 1/8 in - 2-3/8 in

Depth: 18 in

GSA Approved: No

Handle Type: Ergonomic

Height: 12 in

IAPMO Listed: No

Material: Aluminum

Number of Tools Included: 1

Portable: No

Type: R30088

UL Listed: No

Weight: 1.59

Width: 12 in