1/8 in. - 2 in. 115V 300 Model Power Drive Complete Mounted Pipe Threading Machine

You last purchased this on
 
RIDGID

1/8 in. - 2 in. 115V 300 Model Power Drive Complete Mounted Pipe Threading Machine

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

1/8 in. - 2 in. 115V 300 Model Power Drive Complete Mounted Pipe Threading Machine

  • Fast #
  • Part #R15682
  • Item #38549
  • Manufacturer Part #15682
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quick and easy set up with the stand's integral locking tray and folding legs.
  • Easily move using the included transport wheels.
  • Ideal for threading and roll grooving applications
  • Quiet operation : 79.5 dB(A)
  • Fast transport and set-up.
  • Versatility for threading and grooving.
  • COMPLETE system includes: 300 Power Drive that operates at 36 RPMs 1206 Stand w/clip-on tool tray 311 Carriage with Lever 341 Reamer 360 Cutter 811A Universal Die Head 1/2 to 2-inch Universal Alloy Dies Oiler w/1-gallon premium thread cutting oil
  • The carriage, designed to hold threading tools, rides on heavy-duty support bars
  • Requires Certification

Recommended Accessories


Specifications

AMP:
15
Application:
Commercial, Residential
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
NPT
End Connections:
NPT
Heat Rating:
36 °F
Horsepower:
1/2 hp
Number of Tools Included:
1
Origin:
Domestic
Overall Box Size:
24-4/5 in x 15-4/5 in x 46-3/10 in
Pipe Capacity:
1/8 in - 2 in
RPM:
36
Tool Type:
Threader
Type:
R15682
UL Listed:
Yes
Volts:
115V
Weight:
212 lb