1/8 - 2 in. Die Head
1/8 - 2 in. Die Head
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Constructed out of cast iron for long service life
- Uses universal die sets (sold separately) for 1/8 to 2-inch pipe
- Compatible with many Ridgid® power threading machines
- Semi-automatic (SA) - can be quickly adjusted from size to size with manual release
- Integral through-head oiling system for peak performance
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- End Connection 1:
- NPT
- End Connections:
- NPT
- Maximum Capacity:
- 1/8 in
- Origin:
- Domestic
- Overall Box Size:
- 11-1/10 in x 9-3/10 in x 3-9/10 in
- Pipe Capacity:
- 1/8 in - 2 in
- Portable:
- Yes
- Tool Type:
- Pipe Threader
- UL Listed:
- No
- Weight:
- 13 lb