1/8 - 2 in. Power Drive Cutter

Part #R42370  |  Item #41115  |  Manufacturer Part #42370

$ 216.77 EACH

Cutting Capacity:

1/8 in - 2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Complete 360 cutter

Specifications

Application: Threading

Brand Model Compatibility: Ridge 360 MODEL

Color Finish: Grey

Cutting Capacity: 1/8 in - 2 in

UL Listed: No